Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos S-5001-E15 Exhilaration Shower Head

  • Mfr # S-5001-E15

  • Zoro # G1892496


product price: $108.37
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-5001-E15
Zoro #
G1892496
UPC #
671252152252
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Depth
3-1/4"
Connection Size
1/2"-14
Hose Length (In.)
0.0
Shower Head Face Diameter
4.29
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.0652
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
ADA Compliant
No
Flow Rate
1.5 gpm
Material of Construction
Plastic
Connection
1/2"-14 FNPT
Connection Type
NPT
Number of Handles
0
Number of Holes
0
Hose Included
No
Flow Type
Laminar & Spray
Temperature Limit Control
No
Rough-in Valve Template Included
No
Integral Stops
No
Shower Head Shape
Round
Number of Spray Patterns
5
Valve Included
No
CEC Certified
Yes
Scald Guard Included
No
Diverter Included
No
Number of Showerheads
1
Handles Included
No
Installation Type
Shower Arm
Assembly Required
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
0.0
Escutcheon Included
No
Number of Jets
14
Pause Control
Yes
Collection
Kubos
Warranty
Limited Lifetime
Drain Included
No
Self-Cleaning Nozzles
No
Shower Arm Included
No
Shower Head Function
Multifunction
Theme
Modern
Massage Feature
Yes

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.