Zoro Homepage

Kubos S-5001-MB-E2 Exhilaration Shower Head

  • Mfr # S-5001-MB-E2

  • Zoro # G7957075


product price: $140.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5001-MB-E2
Zoro #
G7957075
UPC #
671252152481
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Connection Size
1/2"-14
Hose Length (In.)
0.0
Depth
3-1/4"
Shower Head Face Diameter
4.29
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.0652
Finish
Matte Black
Flow Rate (GPM)
2.0 GPM
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
ADA Compliant
No
Number of Handles
0
Connection
1/2"-14 FNPT
Flow Rate
2.0 gpm
Connection Type
NPT
Material of Construction
Plastic
Number of Holes
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Integral Stops
No
Massage Feature
Yes
Valve Included
No
Collection
Kubos
Shower Head Function
Multifunction
Number of Showerheads
1
Drain Included
No
CEC Certified
No
Diverter Included
No
Spout Reach (In.)
0.0
Theme
Modern
Assembly Required
No
Temperature Limit Control
No
Escutcheon Included
No
Scald Guard Included
No
Self-Cleaning Nozzles
No
Hose Included
No
Number of Spray Patterns
5
Rough-in Valve Template Included
No
Flow Type
Laminar & Spray
Installation Type
Shower Arm
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Round
Warranty
Limited Lifetime
Handles Included
No
Shower Arm Included
No
Vandal Resistant
No
Pause Control
Yes
Number of Jets
14

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.