Zoro Homepage

Kubos SA-2402-BN Slide Bar

  • Mfr # SA-2402-BN

  • Zoro # G2003105


product price: $310.99
/ea
Free Shipping & Returns

Key Features

For Use With
RPG04-106206, RPG48-106091
Finish
Brushed Nickel
Number of Holes
4
Color
Nickel
Length
3.241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2402-BN
Zoro #
G2003105
UPC #
671252132643
Country of Origin
China

Dimensions

Length
3.241
Height
28.154
Width
4.457
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Description

With the Kubos SA-2402-BN Slide Bar, we stripped back every unnecessary detail to create a fixture that's completely absent of clutter. Featuring crisp, sharp lines paired with a clean, square frame, Kubos is ideal for any modern bathroom. The Kubos Slide Bar includes an adjustable holster for hand shower mounting, allowing you to position the shower head at your desired height. The bar is constructed entirely of metal with a corrosion-resistant Brushed Nickel finish to deliver exceptional durability. Plus, this slide bar includes necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.