Zoro Homepage

Kubos Shower Div Vlv - Trim BN

  • Mfr # SM-24400-P-BN

  • Zoro # G6434537


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Nickel
For Use With
Speakman Kubos CPT-24400-BN Diverter Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve
Length
3.3
Height
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-24400-P-BN
Zoro #
G6434537
UPC #
671252144615
Country of Origin
China

Dimensions

Length
3.3
Height
8.5
Width
6.89
Max Deck Thickness (In.)
0.0
Connection Size
1/2 In.
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0

Description

Kubos Shower Div Vlv - Trim BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.