Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Shower Div Vlv - Trim PC

  • Mfr # SM-24400-P

  • Zoro # G6434467


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Height
3.3
Width
6.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-24400-P
Zoro #
G6434467
UPC #
671252128523
Country of Origin
China

Dimensions

Height
3.3
Width
6.89
Hose Length (In.)
0.0
Connection Size
1/2 IN.
Length
8.46
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Item
Shower Valve and Trim
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Valve Type
Pressure Balance
Material of Construction
Plastic & Zinc
Connection Type
NPT and Sweat/Solder
Number of Handles
2
Color
Chrome
Pause Control
No
Activation Type
Rotate Handle
Hose Included
No
Number of Spray Patterns
0
Theme
Modern
Temperature Limit Control
Yes
Self-Cleaning Nozzles
No
Drain Included
No
Installation Type
Wall Mounted
Handle Placement
Center of Valve
Diverter Location
Shower Valve
Vandal Resistant
No
Weight
6.1
Collection
Kubos
Diverter Included
Yes
Valve Included
Yes
Escutcheon Included
No
For Use With
Speakman Kubos CPT-24400 Diverter Shower Valve Trim, Speakman CPV-P-DV Sentintel Mark II Pressure Balance Diverter Shower Valve
Number of Jets
0
Rough-in Valve Template Included
Yes
Handles Included
Yes
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Assembly Required
Yes
Number of Showerheads
0
Integral Stops
Yes
Spout Reach (In.)
0.0
Scald Guard Included
Yes
Massage Feature
No
Shower Arm Included
No

Description

Kubos Shower Div Vlv - Trim PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.