Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Shower Valve Trim BN

  • Mfr # CPT-24000-BN

  • Zoro # G6434150


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Nickel
For Use With
RPG04-104273, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, RPG10-104276
Length
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-24000-BN
Zoro #
G6434150
UPC #
671252127212
Country of Origin
China

Dimensions

Length
3.3
Width
6.9
Height
8.5
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Finish
Brushed Nickel
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Nickel
For Use With
RPG04-104273, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, RPG10-104276
Item
Shower Valve Trim
Weight
1.86
ADA Compliant
Yes
Number of Holes
1
Connection Type
Threaded Pipe
Integral Stops
No
Massage Feature
No
Self-Cleaning Nozzles
No
Number of Jets
0
Shower Arm Included
No
Escutcheon Included
No
Diverter Included
No
Installation Type
Wall Mounted
Assembly Required
Yes
Handle Placement
Front
Faucet Handle Style
Lever
Drain Included
No
Rough-in Valve Template Included
No
Valve Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
0.0
Pause Control
No
Number of Spray Patterns
0
Hose Included
No
Number of Handles
1
Handles Included
Yes
Scald Guard Included
No
Vandal Resistant
No
Theme
Modern
Collection
Kubos
Temperature Limit Control
No
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Number of Showerheads
0

Description

Kubos Shower Valve Trim BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.