Zoro Homepage

Kubos Single Lever Faucet

  • Mfr # SB-2401-MB

  • Zoro # G204661424


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
1.75
Length
5.5
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2401-MB
Zoro #
G204661424
UPC #
671252124570
Country of Origin
China

Dimensions

Width
1.75
Length
5.5
Height
5.25

Details

Material
Brass
Color
Polished Chrome
Weight
3.75

Description

Clean with striking simplicity, the Speakman embodies pure, minimalistic design. By stripping back unnecessary details, this modern single lever faucet will undoubtedly make a statement. Its crisp, square handle is bold, yet surprisingly comfortable. The is constructed of solid, lead-free brass and features a WaterSense Certified 1.2 GPM flow rate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.