Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Slide Bar

  • Mfr # SA-2402-MB

  • Zoro # G504661360


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Stainless Steel & Metal
Length
3.241
Width
4.457
Height
28.154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2402-MB
Zoro #
G504661360
UPC #
671252132674
Country of Origin
China

Dimensions

Length
3.241
Width
4.457
Height
28.154

Details

Color
Matte Black
Material
Stainless Steel & Metal
Weight
2.159

Description

With the Speakman , we stripped back every unnecessary detail to create a fixture that's completely absent of clutter. Featuring crisp, sharp lines paired with a clean, square frame, Kubos is ideal for any modern bathroom. The includes an adjustable holster for hand shower mounting, allowing you to position the shower head at your desired height. The bar is constructed entirely of metal with a corrosion-resistant Polished Chrome finish to deliver exceptional durability. Plus, this slide bar includes necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.