Zoro Homepage

Kubos SLV-1310-UNI-BN EasyInstall Universal Shower Combination

  • Mfr # SLV-1310-UNI-BN

  • Zoro # G1899259


product price: $236.14
/ea
Free Shipping & Returns

Key Features

For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Finish
Brushed Nickel
Color
Nickel
Material of Construction
Plastic & Zinc
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1310-UNI-BN
Zoro #
G1899259
UPC #
671252158506
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
4.29
Spout Length (In.)
0
Connection Size
1/2"
Hose Length (In.)
0

Details

Item
Shower System Combination
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Finish
Brushed Nickel
Color
Nickel
Material of Construction
Plastic & Zinc
Number of Holes
0
Weight
3.22
Spout Reach (In.)
0
Scald Guard Included
No
Installation Type
Wall Mounted
Number of Handles
1
Pause Control
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
No
Flow Rate (GPM)
1.75 GPM
Drain Included
No
Handle Placement
Center of Valve
Rough-in Valve Template Included
No
Number of Jets
14
Number of Showerheads
1
Assembly Required
Yes
Shower Head Shape
Square
Temperature Limit Control
No
Integral Stops
No
Self-Cleaning Nozzles
No
Shower Head Function
Multifunction
Theme
Modern
Escutcheon Included
Yes
Massage Feature
Yes
CEC Certified
Yes
Faucet Handle Style
Lever
Number of Spray Patterns
5
Warranty
Limited Lifetime
ADA Compliant
Yes
Handles Included
Yes
Diverter Included
No
Shower Arm Included
Yes
Type of Shower Arm
Fixed
Hose Included
No
Connection Type
NPT
Collection
Kubos

Description

Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a geometrically inspired square Kubos shower head, shower valve control and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.