Kubos SLV-1330-UNI-BN EasyInstall Universal Tub/Shower Combination

  • Mfr # SLV-1330-UNI-BN

  • Zoro # G1891026


product price: $243.72
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Material of Construction
Plastic & Zinc
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1330-UNI-BN
Zoro #
G1891026
UPC #
671252158469
Country of Origin
China

Dimensions

Connection Size
1/2"
Width
0
Length
0
Height
0
Hose Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
4.29
Spout Length (In.)
0

Details

Finish
Brushed Nickel
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Item
Shower and Tub Combination
Material of Construction
Plastic & Zinc
ADA Compliant
Yes
Connection Type
NPT & Copper Slip-Fit
Flow Rate (GPM)
1.75 GPM
Connection
1/2" Sweat, 1/2" MNPT
Number of Holes
0
Number of Handles
1
Color
Nickel
Features
Includes Decorative Trim and Mounting Hardware For Tub Spout and On/Off Shower Valve Control Plus a Speakman Exhilaration Shower Head and Shower Arm, 4 Spray Settings Plus a Pause Mode to Stop The Flow of Water for Shampooing and Lathering
Includes
Mounting Hardware for Tub Spout
Flow Rate
1.75 gpm
Weight
4.17
Spout Reach (In.)
0
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Valve Included
No
Number of Showerheads
1
Diverter Location
Tub Spout
Drain Included
No
Diverter Included
Yes
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Square
Temperature Limit Control
No
Type of Shower Arm
Fixed
CEC Certified
Yes
Handles Included
Yes
Escutcheon Included
Yes
Vandal Resistant
No
Warranty
Limited Lifetime
Scald Guard Included
No
Hose Included
No
Shower Arm Included
Yes
Assembly Required
Yes
Number of Jets
14
Massage Feature
Yes
Handle Placement
Center of Valve
Theme
Modern
Integral Stops
No
Faucet Handle Style
Lever
Number of Spray Patterns
5
Collection
Kubos
Installation Type
Wall Mounted
Shower Head Function
Multifunction

Description

Update a bath without breaking the bank – or your wall. The Kubos EasyInstallTM Universal Tub/Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a geometrically inspired square Kubos shower head, shower valve control, tub spout and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.