Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos SLV-1330-UNI EasyInstall Universal Tub/Shower Combination

  • Mfr # SLV-1330-UNI

  • Zoro # G1891717


product price: $221.56
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Hose Length (In.)
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1330-UNI
Zoro #
G1891717
UPC #
671252158452
Country of Origin
China

Dimensions

Connection Size
1/2"
Hose Length (In.)
0
Length
0
Width
0
Height
0
Spout Length (In.)
0
Shower Head Face Diameter
4.29
Spout Height (In.)
0
Max Deck Thickness (In.)
0

Details

Finish
Polished Chrome
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Item
Shower and Tub Combination
Number of Handles
1
Features
Includes Decorative Trim and Mounting Hardware For Tub Spout and On/Off Shower Valve Control Plus a Speakman Exhilaration Shower Head and Shower Arm, 4 Spray Settings Plus a Pause Mode to Stop The Flow of Water for Shampooing and Lathering
Connection Type
NPT & Copper Slip-Fit
Connection
1/2" Sweat, 1/2" MNPT
Includes
Mounting Hardware for Tub Spout
Flow Rate (GPM)
1.75 GPM
ADA Compliant
Yes
Number of Holes
0
Flow Rate
1.75 gpm
Color
Chrome
Material of Construction
Plastic & Zinc
Weight
4.17
Type of Shower Arm
Fixed
Diverter Included
Yes
Handles Included
Yes
Pause Control
No
Spout Reach (In.)
0
Rough-in Valve Template Included
No
Number of Jets
14
Handle Placement
Center of Valve
Hose Included
No
Integral Stops
No
Temperature Limit Control
No
Faucet Handle Style
Lever
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Assembly Required
Yes
Escutcheon Included
Yes
CEC Certified
Yes
Diverter Location
Tub Spout
Shower Head Shape
Square
Number of Spray Patterns
5
Valve Included
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Installation Type
Wall Mounted
Collection
Kubos
Number of Showerheads
1
Drain Included
No
Shower Arm Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Modern
Massage Feature
Yes
Vandal Resistant
No

Description

Update a bath without breaking the bank – or your wall. The Kubos EasyInstallTM Universal Tub/Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a geometrically inspired square Kubos shower head, shower valve control, tub spout and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.