Zoro Homepage

Kubos Towel Bar

  • Mfr # SA-2407-MB

  • Zoro # G204661431


product price: $178.02
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
2.75
Height
2.19
Length
26.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2407-MB
Zoro #
G204661431
UPC #
671252122415
Country of Origin
China

Dimensions

Width
2.75
Height
2.19
Length
26.16

Details

Material
Brass
Color
Polished Chrome
Weight
1.27

Description

Inspired by pure minimalism, the Speakman is a natural fit for any modern bathroom. Featuring clean, square design elements, this 24-inch modern towel bar exists to make a statement. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.