Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos Towel Rack

  • Mfr # SA-2403-MB

  • Zoro # G804661268


product price: $482.33
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
9.58
Height
2.19
Length
20.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2403-MB
Zoro #
G804661268
UPC #
671252122477
Country of Origin
China

Dimensions

Width
9.58
Height
2.19
Length
20.19

Details

Material
Brass
Color
Polished Chrome
Weight
3.28

Description

Inspired by pure minimalism, the Speakman is a natural fit for any modern bathroom. Featuring a clean, square design with sharp, crisp lines – Kubos truly is simplicity at its finest. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.