Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos VS-5001-BN-E2 Exhilaration Hand Held Shower Head

  • Mfr # VS-5001-BN-E2

  • Zoro # G7957583


product price: $130.65
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
10.375
Width
4.75
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5001-BN-E2
Zoro #
G7957583
UPC #
671252152719
Country of Origin
China

Dimensions

Length
10.375
Width
4.75
Height
3.25
Depth
2-3/8"
Connection Size
1/2"-14
Hose Length (In.)
60.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
4.59

Details

Item
Hand Shower
Color
Nickel
Material
Plastic
Weight
1.427
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Includes
5 ft. Hose, Shower Arm
Connection Type
NPT & NPSM
Connection
1/2"-14 NPS
Flow Rate
2.0 gpm
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Shower Head Type
Hand Held
ADA Compliant
No
Number of Handles
0
Number of Holes
0
Features
4 Spray Settings and Pause Mode
Material of Construction
Plastic
For Use With
Handheld Hose Washers (2)
Spout Reach (In.)
0.0
Pause Control
No
Number of Spray Patterns
5
Number of Jets
14
Escutcheon Included
No
Theme
Modern
Drain Included
No
Temperature Limit Control
No
Scald Guard Included
No
Number of Showerheads
1
Valve Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
Diverter Included
No
Assembly Required
No
Massage Feature
Yes
Collection
Kubos
Installation Type
Shower Arm
Self-Cleaning Nozzles
No
CEC Certified
No
Hose Included
Yes
Warranty
Limited Lifetime
Shower Head Shape
Round
Flow Type
Laminar & Spray
Shower Head Function
Multifunction
Vandal Resistant
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.