Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos VS-5001-E15 Exhilaration Hand Held Shower Head

  • Mfr # VS-5001-E15

  • Zoro # G1890676


product price: $118.74
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
10.375
Width
4.75
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5001-E15
Zoro #
G1890676
UPC #
671252152634
Country of Origin
China

Dimensions

Length
10.375
Width
4.75
Height
3.25
Hose Length (In.)
60.0
Connection Size
1/2"-14
Depth
2-3/8"
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.59

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.427
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Includes
5 ft. Hose, Shower Arm
Flow Rate
1.5 gpm
Features
4 Spray Settings and Pause Mode
Shower Head Type
Hand Held
Material of Construction
Plastic
Number of Holes
0
Number of Handles
0
ADA Compliant
No
Connection
1/2"-14 NPS
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Connection Type
NPT & NPSM
For Use With
Handheld Hose Washers (2)
Theme
Modern
Valve Included
No
Flow Type
Laminar & Spray
Drain Included
No
CEC Certified
Yes
Integral Stops
No
Number of Spray Patterns
5
Vandal Resistant
No
Handles Included
No
Shower Head Shape
Round
Temperature Limit Control
No
Pause Control
No
Spout Reach (In.)
0.0
Collection
Kubos
Number of Jets
14
Escutcheon Included
No
Diverter Included
No
Self-Cleaning Nozzles
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Scald Guard Included
No
Number of Showerheads
1
Installation Type
Shower Arm
Shower Head Function
Multifunction
Massage Feature
Yes
Hose Included
Yes
Shower Arm Included
No
Assembly Required
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.