Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos VS-5001-E2 Exhilaration Hand Held Shower Head

  • Mfr # VS-5001-E2

  • Zoro # G7957267


product price: $118.77
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
10.375
Width
4.75
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-5001-E2
Zoro #
G7957267
UPC #
671252152610
Country of Origin
China

Dimensions

Length
10.375
Width
4.75
Height
3.25
Depth
2-3/8"
Connection Size
1/2"-14
Hose Length (In.)
60.0
Shower Head Face Diameter
4.59
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.427
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
5 ft. Hose, Shower Arm
Number of Handles
0
ADA Compliant
No
Connection Type
NPT & NPSM
Features
4 Spray Settings and Pause Mode
Flow Rate
2.0 gpm
Number of Holes
0
Connection
1/2"-14 NPS
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Shower Head Type
Hand Held
Flow Type
Laminar & Spray
Diverter Included
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Handles Included
No
Shower Arm Included
No
Valve Included
No
Self-Cleaning Nozzles
No
Vandal Resistant
No
Theme
Modern
Installation Type
Shower Arm
Spout Reach (In.)
0.0
Shower Head Shape
Round
Temperature Limit Control
No
Scald Guard Included
No
Massage Feature
Yes
Hose Included
Yes
CEC Certified
No
Drain Included
No
Number of Showerheads
1
Escutcheon Included
No
Integral Stops
No
Pause Control
No
Number of Spray Patterns
5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Function
Multifunction
Assembly Required
No
Collection
Kubos
Number of Jets
14

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.