Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminar Outlet, Brass, 13/16 in - 27

  • Mfr # A-ELF

  • Zoro # G4805600


product price: $16.25
/ea

Key Features

Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass & Plastic
Includes
1.2 gpm Laminar Flow Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ELF
Zoro #
G4805600
UPC #
671252121449
Country of Origin
United States

Dimensions

Size
1"
Thread Size
13/16 in - 27
Thread Size Type
Male
Length
7.0
Connection Size
13/16"-27
Height
0.25
Width
5.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass & Plastic
Includes
1.2 gpm Laminar Flow Control
For Use With
Speakman Side-mount Single Lever Faucet
Item
Faucet Accessory
Features
1.2 gpm
Flow Rate
1.2 gpm
Flow Outlet Type
Laminar
Number of Handles
0
Flow Rate (GPM)
1.2 GPM
Number of Holes
0
ADA Compliant
No
Color
Chrome
Hose Included
No
Temperature Limit Control
No
Weight
0.1
Assembly Required
Yes
Diverter Included
No
Flow Type
Laminar
Handles Included
No
Number of Showerheads
0
CEC Certified
Yes
Number of Spray Patterns
0
Pause Control
No
Warranty
1 Year Limited
Drain Included
No
Integral Stops
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Massage Feature
No
Rough-in Valve Template Included
No
Collection
Commander
Escutcheon Included
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Number of Jets
0
Vandal Resistant
Yes
Valve Included
No
Product Type
Outlet
Connection Gender
Male
Flow Rate - Maximum
1.2 gpm
Compatible Brand
Speakman
Temperature - Maximum
120 Degrees F
Pressure - Maximum
80 psi
Compatible Series
Commander
Vandal Resistance
Vandal-Resistant
Compatible Manufacturer Part Number
Commander Lavatory Faucets, Sensorflo Lavatory Faucets

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.2 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.