Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Lifesaver SE-220-30GPM Vertical Emergency Shower SE-220-30GPM

Lifesaver SE-220-30GPM Vertical Emergency Shower (Discontinued)

  • Mfr # SE-220-30GPM
  • Zoro # G1890965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-220-30GPM
Zoro #
G1890965
UPC #
671252096754
Country of Origin
China

Dimensions

Height
29.0
Width
13.9
Length
8.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1 In. NPT
Spout Length (In.)
0.0
Shower Head Face Diameter
8.0
Max Deck Thickness (In.)
0.0

Details

Item
Emergency Shower
Installation Type
Ceiling Mounted
Color
Yellow
Finish
DuraJade Powder Coat
Weight
5.0
Escutcheon Included
No
Valve Included
Yes
Shower Head Shape
Round
Integral Stops
No
Collection
Lifesaver
Temperature Limit Control
No
ADA Compliant
No
Handles Included
Yes
Spout Reach (In.)
0.0
Assembly Required
No
Theme
Industrial
Number of Jets
0
Massage Feature
No
Rough-in Valve Template Included
No
Number of Holes
0
Valve Type
Ball Valve
Number of Spray Patterns
1
Number of Handles
1
Drain Included
No
Self-Cleaning Nozzles
Yes
Scald Guard Included
No
Handle Placement
Ceiling Mounted
Warranty
3 Year Limited
Faucet Handle Style
Pull Rod
Pause Control
No
Flow Type
Aerated
Connection Type
Threaded Pipe
Certifications
ANSI Z358.1 IAPMO Certified
Shower Head Function
Single Function
Hose Included
No
Material of Construction
Stainless Steel, Brass, Aluminum, Plastic
Vandal Resistant
No
Shower Arm Included
No
Diverter Included
No

Description

Lifesaver SE-220-30GPM Vertical Emergency Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.