Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Lifesaver SE-220-SSPR-SSH Vertical Emergency Shower SE-220-SSPR-SSH

Lifesaver SE-220-SSPR-SSH Vertical Emergency Shower (Discontinued)

  • Mfr # SE-220-SSPR-SSH
  • Zoro # G1892514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-220-SSPR-SSH
Zoro #
G1892514
UPC #
671252051883
Country of Origin
China

Dimensions

Height
29.0
Width
13.9
Length
8.0
Spout Height (In.)
0.0
Shower Head Face Diameter
8.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Connection Size
1 In. NPT

Details

Item
Emergency Shower
Flow Rate
20 GPM @ 30 PSI
Installation Type
Ceiling Mounted
Weight
5.0
Escutcheon Included
No
Pause Control
No
Material of Construction
Stainless Steel, Brass, Aluminum, Plastic
Shower Head Function
Single Function
Faucet Handle Style
Pull Rod
Valve Included
Yes
Valve Type
Ball Valve
Integral Stops
No
Number of Spray Patterns
1
Drain Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Handle Placement
Ceiling Mounted
Number of Handles
1
Vandal Resistant
No
Diverter Included
No
Shower Head Shape
Round
Warranty
3 Year Limited
Flow Type
Aerated
Handles Included
Yes
Scald Guard Included
No
Massage Feature
No
Number of Jets
0
Connection Type
Threaded Pipe
Certifications
ANSI Z358.1 IAPMO Certified
Spout Reach (In.)
0.0
Theme
Industrial
Collection
Lifesaver
Temperature Limit Control
No
Shower Arm Included
No
Self-Cleaning Nozzles
Yes
Number of Holes
0
Hose Included
No
ADA Compliant
No
Activation
Pull Rod
Number of Eyewash Spray Heads
1

Description

Lifesaver SE-220-SSPR-SSH Vertical Emergency Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.