Shop SPEAKMAN
See all product information
Create Account
Low Spout Widespread Faucet, 1.2 GPM, Polished Chrome
- Mfr # SB-3123R
- Zoro # G423563257
product price:
$
869.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-3123R
- Zoro #
- G423563257
- UPC #
- 671252177514
- Country of Origin
- China
- Color
- Chrome
- Item
- Widespread Faucet
- Finish
- Polished Chrome
Description
Bring the look of Lucid into smaller, more compact bathrooms with the Low-Rise Widespread Faucet in Polished Chrome. Fine lines and sleek details mimic the simple styling found throughout Europe’s finest hotels and living spaces. The low-rise spout provides plenty of room for hand washing without overtaking a space. The lever handles offer smooth operation while the widespread design creates a beautiful statement piece in transitionally styled baths.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.