
Lucid Double Post Paper Holder - PC
Mfr # SA-3110
Zoro # G9205420
product price: $150.01
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Product Series
Lucid Collection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-3110
Zoro #
G9205420
UPC #
671252160875
Country of Origin
Portugal
Dimensions
Dispenser Height
4.173
Dispenser Width
#REF!
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Product Series
Lucid Collection
Holder Style
Double Post
Dispenser Mounting
Wall
Finish
Chrome
Vandal Resistant
No
Compatible Mfg. Model Number
RPG05-114681
Description
The Speakman Lucid Paper Holder in Polished Chrome delivers the sleek lines and curved details found throughout the Lucid bath collection. The double post design assures added durability and kid-friendly staying power on the wall -- even in high traffic baths or powder rooms. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Paper Holder helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.