Zoro Homepage

Lucid One Handle Roman Tub Filler -MB

  • Mfr # SB-3132-MB

  • Zoro # G9205667


product price: $3,659.11
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Height
46.11
Width
5.91
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3132-MB
Zoro #
G9205667
UPC #
671252161452
Country of Origin
Portugal

Dimensions

Height
46.11
Width
5.91
Connection Size
1/2"
Hose Length (In.)
60
Length
13.33
Spout Height (In.)
8.82
Spout Length (In.)
10.95

Details

Item
Roman Tub Faucet
Number of Holes
1
ADA Compliant
No
Finish
Matte Black
Color
Black
Material of Construction
Brass, Zinc, Stainless Steel, Steel, Plastic & Rubber
Number of Handles
1
Flow Rate (GPM)
2.0 GPM Max. for Hand Shower
Faucet Operation
Manual
Connection Type
NPT
For Use With
RPG05-115676, RPG05-116087-MB, RPG05-116088-MB, RPG05-116090-MB
Escutcheon Included
No
Number of Showerheads
1
Number of Spray Patterns
1
Type of Spout
Rigid
Installation Type
Sub-floor Mounted
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Theme
Modern
Handle Placement
Side
Scald Guard Included
No
Flow Type
Laminar & Spray
Massage Feature
No
Hose Included
Yes
Drain Included
No
Spout Reach (In.)
9.85
Faucet Handle Style
Lever
Pause Control
No
Vandal Resistant
No
Rough-in Valve Template Included
Yes
Diverter Location
Valve Body
Diverter Included
Yes
Temperature Limit Control
No
Integral Stops
No
Assembly Required
Yes
Number of Jets
56
Valve Included
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Faucet Configuration
Single Hole
Shower Head Function
Single Function
Warranty
Limited Lifetime
Collection
Lucid Collection
Activation Type
Rotate Handle

Description

With fluid, curving lines and sleek details, the Speakman Lucid One Handle Roman Tub Filler in Matte Black delivers the simple, unobstructed styling found throughout Europe’s finest hotels and living spaces. Single Lever handle and linear hand shower wand create a beautiful statement piece in traditionally styled bathrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.