
Lucid One Handle Roman Tub Filler
Mfr # SB-3132
Zoro # G9205490
product price: $2,814.70
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
ADA Compliant
No
Height
46.11
Width
5.91
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-3132
Zoro #
G9205490
UPC #
671252161445
Country of Origin
Portugal
Dimensions
Height
46.11
Width
5.91
Connection Size
1/2"
Hose Length (In.)
60
Length
13.33
Spout Length (In.)
10.95
Spout Height (In.)
8.82
Description
With fluid, curving lines and sleek details, the Speakman Lucid One Handle Roman Tub Filler in Polished Chrome delivers the simple, unobstructed styling found throughout Europe’s finest hotels and living spaces. Single Lever handle and linear hand shower wand create a beautiful statement piece in traditionally styled bathrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.