Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucid Robe Hook - MB

  • Mfr # SA-3106-MB

  • Zoro # G1399180


product price: $97.47
/ea
Free Shipping & Returns

Key Features

Collection
Lucid Collection
Height
0.787
For Use With
RPG05-114681
Finish
Matte Black
Width
0.787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-3106-MB
Zoro #
G1399180
UPC #
671252160905
Country of Origin
Portugal

Dimensions

Height
0.787
Width
0.787
Length
2.362
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Spout Length (In.)
0

Details

Item
Robe Hook
Collection
Lucid Collection
For Use With
RPG05-114681
Color
Black
Finish
Matte Black
Material of Construction
Brass
Weight
0.204
ADA Compliant
No
Valve Included
No
Spout Reach (In.)
0
Handles Included
No
Integral Stops
No
Temperature Limit Control
No
Number of Holes
1
Escutcheon Included
No
Pause Control
No
Self-Cleaning Nozzles
No
Theme
Modern
Diverter Included
No
Warranty
Limited Lifetime
Assembly Required
Yes
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Drain Included
No
Shower Arm Included
No
Massage Feature
No
Vandal Resistant
No
Scald Guard Included
No
Hose Included
No

Description

The Speakman Lucid Robe Hook in Matte Black delivers the sleek lines and curved details found throughout the Lucid bath collection. The compact design provides plenty of room to hang bath essentials in compact spaces. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Robe Hook helps create a design statement in a variety of transitionally styled baths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.