Zoro Homepage

Lucid Towel Ring - PC

  • Mfr # SA-3104

  • Zoro # G9205414


product price: $135.88
/ea
Free Shipping & Returns

Key Features

Collection
Lucid Collection
Color
Chrome
Width
7.717
Height
4.173
Length
2.362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-3104
Zoro #
G9205414
UPC #
671252160813
Country of Origin
Portugal

Dimensions

Width
7.717
Height
4.173
Length
2.362
Spout Length (In.)
0
Hose Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Lucid Collection
Color
Chrome
For Use With
RPG05-114681
Weight
0.819
Installation Type
Wall Mounted
Pause Control
No
Number of Holes
2
Temperature Limit Control
No
Material of Construction
Brass
Self-Cleaning Nozzles
No
Assembly Required
Yes
Hose Included
No
Scald Guard Included
No
Drain Included
No
Massage Feature
No
Shower Arm Included
No
Spout Reach (In.)
0
Rough-in Valve Template Included
No
ADA Compliant
No
Handles Included
No
Theme
Modern
Integral Stops
No
Vandal Resistant
No
Valve Included
No
Warranty
Limited Lifetime
Escutcheon Included
No
Diverter Included
No

Description

The Speakman Lucid Towel Ring in Polished Chrome delivers the sleek lines and curved details found throughout the Lucid bath collection. The double post design assures added durability and kid-friendly staying power on the wall -- even in high traffic baths or powder rooms. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Towel Ring helps create a design statement in a variety of transitionally styled baths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.