Zoro Homepage

Lura CDCPT25003-BBZ Shower Valve Trim

  • Mfr # CDCPT25003-BBZ

  • Zoro # G1898516


product price: $440.91
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Brushed Bronze
Length
7.0
Color
Bronze
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25003-BBZ
Zoro #
G1898516
UPC #
671252148965
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.35
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Brushed Bronze
Color
Bronze
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Number of Holes
1
Weight
2.2
Scald Guard Included
No
Number of Jets
0
Number of Spray Patterns
0
Drain Included
No
Vandal Resistant
No
Handles Included
Yes
Pause Control
No
Integral Stops
No
Installation Type
Wall Mounted
Faucet Handle Style
Lever
Handle Placement
Center of Valve
Escutcheon Included
Yes
Activation Type
Rotate Handle
Collection
Lura
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Massage Feature
No
Rough-in Valve Template Included
Yes
Self-Cleaning Nozzles
No
Diverter Included
No
Number of Showerheads
1
ADA Compliant
No
Assembly Required
Yes
Shower Arm Included
No
Temperature Limit Control
No
Hose Included
No
Theme
Modern
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Handles
1
Valve Included
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.