Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura CDCPT25003-MB Shower Valve Trim

  • Mfr # CDCPT25003-MB

  • Zoro # G1899539


product price: $409.42
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Matte Black
Color
Black
Number of Holes
1
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25003-MB
Zoro #
G1899539
UPC #
671252148897
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.35
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Matte Black
Color
Black
Number of Holes
1
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Weight
2.2
Scald Guard Included
No
Number of Spray Patterns
0
Number of Handles
1
Number of Jets
0
Massage Feature
No
Diverter Included
No
Number of Showerheads
1
Integral Stops
No
Rough-in Valve Template Included
Yes
ADA Compliant
No
Self-Cleaning Nozzles
No
Valve Included
No
Activation Type
Rotate Handle
Escutcheon Included
Yes
Vandal Resistant
No
Handle Placement
Center of Valve
Assembly Required
Yes
Drain Included
No
Installation Type
Wall Mounted
Collection
Lura
Hose Included
No
Temperature Limit Control
No
Theme
Modern
Pause Control
No
Faucet Handle Style
Lever
Shower Arm Included
No
Warranty
Limited Lifetime
Handles Included
Yes
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.