Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura CDS2501-BBZ Shower Arm & Flange

  • Mfr # CDS2501-BBZ

  • Zoro # G1891184


product price: $111.16
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
Length
7.25
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS2501-BBZ
Zoro #
G1891184
UPC #
671252136153
Country of Origin
China

Dimensions

Length
7.25
Height
2.25
Width
2.25
Max Deck Thickness (In.)
0.0
Connection Size
41641
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
ADA Compliant
No
Number of Holes
1
Item
Shower Arm and Flange
Connection Type
NPT
Weight
0.55
Scald Guard Included
No
Drain Included
No
Theme
Modern
Number of Jets
0
Handles Included
No
Type of Shower Arm
Bent
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Installation Type
Wall Mounted
Integral Stops
No
Temperature Limit Control
No
Diverter Included
No
Warranty
Limited Lifetime
Number of Showerheads
0
Massage Feature
No
Shower Arm Included
Yes
Valve Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Assembly Required
Yes
Hose Included
No
Collection
Lura
Pause Control
No
Escutcheon Included
No
Number of Handles
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Arm and Flange carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.