Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura CDS2501 Shower Arm & Flange

  • Mfr # CDS2501

  • Zoro # G1890700


product price: $79.40
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass & Stainless Steel
Color
Chrome
Length
7.25
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS2501
Zoro #
G1890700
UPC #
671252136092
Country of Origin
China

Dimensions

Length
7.25
Width
2.25
Height
2.25
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Connection Size
41641
Hose Length (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass & Stainless Steel
Color
Chrome
Number of Holes
1
Item
Shower Arm and Flange
ADA Compliant
No
Connection Type
NPT
Weight
0.55
Diverter Included
No
Integral Stops
No
Type of Shower Arm
Bent
Massage Feature
No
Scald Guard Included
No
Number of Jets
0
Number of Handles
0
Theme
Modern
Escutcheon Included
No
Number of Showerheads
0
Handles Included
No
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Valve Included
No
Assembly Required
Yes
Pause Control
No
Hose Included
No
Shower Arm Included
Yes
Drain Included
No
Installation Type
Wall Mounted
Temperature Limit Control
No
Collection
Lura
Number of Spray Patterns
0
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Vandal Resistant
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Arm and Flange carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.