Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura CDS2582 Ceiling-Mounted Shower Arm & Flange

  • Mfr # CDS2582

  • Zoro # G1892067


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass & Stainless Steel
Color
Chrome
Length
6.0
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS2582
Zoro #
G1892067
UPC #
671252136191
Country of Origin
China

Dimensions

Length
6.0
Height
2.25
Width
2.25
Connection Size
41641
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass & Stainless Steel
Color
Chrome
Item
Shower Arm and Flange
Number of Holes
1
Connection Type
NPT
ADA Compliant
No
Weight
0.43
Temperature Limit Control
No
Number of Showerheads
0
Scald Guard Included
No
Number of Spray Patterns
0
Valve Included
No
Number of Handles
0
Vandal Resistant
No
Massage Feature
No
Installation Type
Ceiling Mounted
Diverter Included
No
Drain Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Warranty
Limited Lifetime
Pause Control
No
Handles Included
No
Spout Reach (In.)
0.0
Theme
Modern
Number of Jets
0
Collection
Lura
Escutcheon Included
No
Shower Arm Included
Yes
Rough-in Valve Template Included
No
Type of Shower Arm
Straight
Assembly Required
Yes
Hose Included
No

Description

The Lura Ceiling-Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its 6" frame was specifically crafted for our Rain Shower Heads – ensuring a drenching, soaking experience. The Rain Shower Arm is constructed entirely of brass to provide exceptional durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.