Shop SPEAKMAN
See all product information
Create Account
Lura Ceiling-Mounted Shower Arm and Flange
- Mfr # CDS2582-BN
- Zoro # G804661084
product price:Â
$
89.86
/ea
Key Features
Length
6.0 in
Height (In.)
2.25 in
Width (In.)
2.25 in
Color
Brushed Nickel
Weight
0.43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDS2582-BN
- Zoro #
- G804661084
- UPC #
- 671252136207
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 0.43
- Item
- Shower Arm and Flange
- Finish
- Brushed Nickel
Dimensions
- Length
- 6.0 in
- Height (In.)
- 2.25 in
- Width (In.)
- 2.25 in
Description
The Lura Ceiling-Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its 6" frame was specifically crafted for our Rain Shower Heads ensuring a drenching, soaking experience. The Rain Shower Arm is constructed entirely of brass to provide exceptional durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.