Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura Diverter Shower Valve Trim

  • Mfr # CDCPT25403-BN

  • Zoro # G904661113


product price: $369.52
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Brushed Nickel
Width (In.)
7
Length
7.0
Height (In.)
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25403-BN
Zoro #
G904661113
UPC #
671252144578
Country of Origin
China

Dimensions

Width (In.)
7
Length
7.0
Height (In.)
3.4

Details

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Brushed Nickel
Weight
2.47

Description

The Speakman CDCPT25003 Lura Shower Valve Trim seamlessly blends traditional and modern designs. The Lura trim fit both our pressure balance (PB) and thermostatic (T) valves. A solid metal handle and metal trim plate provides years of maintenance free durable operation. The coordinates beautifully with the entire suite of Lura Products to create your tranquil spa retreat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.