Zoro Homepage

Lura Shower Arm and Flange

  • Mfr # CDS2501-PN

  • Zoro # G304661041


product price: $103.22
/ea
Free Shipping & Returns

Key Features

Material
0
Color
Polished Nickel
Height (In.)
2.25
Length
7.25
Width (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS2501-PN
Zoro #
G304661041
UPC #
671252136115
Country of Origin
China

Dimensions

Height (In.)
2.25
Length
7.25
Width (In.)
2.25

Details

Material
0
Color
Polished Nickel
Weight
0.55

Description

Crafted in partnership with award-winning designer Clodagh, the carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.