Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura Shower Valve Trim

  • Mfr # CDCPT25003-BN

  • Zoro # G604661130


product price: $346.43
/ea
Free Shipping & Returns

Key Features

Material
0
Width (In.)
7
Height (In.)
3.35
Color
Brushed Nickel
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDCPT25003-BN
Zoro #
G604661130
UPC #
671252144561
Country of Origin
China

Dimensions

Width (In.)
7
Height (In.)
3.35
Length
7.0

Details

Material
0
Color
Brushed Nickel
Weight
2.2

Description

The Speakman CDCPT25003 seamlessly blends traditional and modern designs. The Lura trim fit both our pressure balance (PB) and thermostatic (T) valves. A solid metal handle and metal trim plate provides years of maintenance free durable operation. The Lura Diverter Shower Valve Trim coordinates beautifully with the entire suite of Lura Products to create your tranquil spa retreat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.