Zoro Homepage

Lura Trim Diverter AS Handle

  • Mfr # CPT-25403-BN

  • Zoro # G804661107


product price: $369.52
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Brushed Nickel
Height (In.)
3.4
Width (In.)
7
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-25403-BN
Zoro #
G804661107
UPC #
671252144677
Country of Origin
China

Dimensions

Height (In.)
3.4
Width (In.)
7
Length
7.0

Details

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Brushed Nickel
Weight
2.47

Description

Crafted in partnership with award-winning designer Clodagh, this Diverter Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with Speakman pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.