
Lura Widespread Faucet with Platform Lever Handles
Mfr # CD523BN
Zoro # G904661076
product price: $727.05
/ea
Free Shipping & Returns
Key Features
Length
14
Width
5.44
Height
7.88
Material
Brass & Zinc
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD523BN
Zoro #
G904661076
UPC #
671252130212
Country of Origin
China
Dimensions
Length
14
Width
5.44
Height
7.88
Details
Material
Brass & Zinc
Color
Polished Chrome
Weight
5.35
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional platform lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.