Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1, Freestanding, Polished Chrome

  • Mfr # SB-2534

  • Zoro # G2003489


product price: $1,574.83
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Polished Chrome
Material
Brass
Mounting Type
Freestanding
Connection
1/2" FNPT, 1/2" NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2534
Zoro #
G2003489
UPC #
671252158001
Country of Origin
China

Dimensions

Depth
11-7/8"
Width
8.5
Connection Size
1/2"
Hose Length (In.)
60
Height
41.5
Length
12
Spout Length (In.)
1.38
Shower Head Face Diameter
0
Spout Height (In.)
8.06
Max Deck Thickness (In.)
2.25

Details

Sub-Category
Faucet Handles
Finish
Polished Chrome
Material
Brass
Mounting Type
Freestanding
Connection
1/2" FNPT, 1/2" NPSM
ADA Compliant
No
Number of Holes
1
Features
Spout Creates a Beautiful Waterfall Effect, Industrial Inspired Cross Handle, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Number of Handles
1
Material of Construction
Brass, Stainless Steel, Plastic, Rubber
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Flow Rate (GPM)
6.0 GPM @ 45 PSI for Faucet; 1.5 GPM Max. for Handheld
Includes
60" Finish Matched Hose
Flow Rate
Faucet: 6.0 gpm at 45 psi, Handheld: 1.5 gpm
Connection Type
NPT
Faucet Operation
Manual
Item
Roman Tub Faucet
Color
Chrome
Valve Type
Mixing Ceramic
Weight
14.3
For Use With
RPG05-105440-PC-E15, RPG05-105440-PC-E175, RPG05-105440-PC-E2, RPG05-105440-PC, RPG63-112940, RPG05-112932, RPG05-112951
Handles Included
Yes
Number of Showerheads
0
Temperature Limit Control
No
Scald Guard Included
No
Number of Jets
0
Type of Spout
Rigid
Faucet Handle Style
Cross
Pause Control
No
Faucet Configuration
Single Hole
Shower Arm Included
No
Integral Stops
No
Vandal Resistant
No
Assembly Required
Yes
Collection
Lura
Installation Type
Sub-floor Mounted
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Self-Cleaning Nozzles
No
Theme
Modern
Hose Included
Yes
Warranty
Limited Lifetime
Spout Reach (In.)
8.63
Valve Included
Yes
Escutcheon Included
Yes
Handle Placement
Side
Drain Included
No
Rough-in Valve Template Included
No
Diverter Location
Push Button
Massage Feature
No
Flow Type
Laminar
Number of Spray Patterns
0
Diverter Included
Yes
CEC Certified
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Freestanding Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with a singular cross handle and all-metal hand shower wand – all housed on a stylized and sleek floor-installed unit. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.