Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1 Hole Pull Down Kitchen Faucet

  • Mfr # SB-1042-BRB

  • Zoro # G1892609


product price: $367.23
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Material of Construction
Stainless Steel, Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1042-BRB
Zoro #
G1892609
UPC #
671252157202
Country of Origin
China

Dimensions

Connection Size
9/16"-24 UNF or 1/2"-15 NPSM
Width
10.71
Height
15.8
Length
4.53
Shower Head Face Diameter
0
Spout Height (In.)
10.4
Spout Length (In.)
8.4
Hose Length (In.)
19.2
Max Deck Thickness (In.)
2.75

Details

Number of Holes
1
Finish
Aged Brass
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Item
Pull Down Kitchen Faucet
Material of Construction
Stainless Steel, Brass, Plastic
Valve Type
Ceramic
Flow Rate (GPM)
1.80 GPM
For Use With
RPG05-108762 Kitchen Faucet Repair Cartridge, RPG05-112989-BRB Kitchen Faucet Repair Sprayhead Assembly w/ Seal, Brushed Brass
Weight
4.25
Color
Brass
Activation Type
Lift
Theme
Modern
Escutcheon Included
No
Number of Spray Patterns
0
Handle Placement
Side
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Shower Arm Included
No
Drain Included
No
Diverter Included
No
Warranty
Limited Lifetime
Massage Feature
No
Self-Cleaning Nozzles
No
Flow Type
Aerated & Spray
Valve Included
Yes
Installation Type
Counter Mounted
Integral Stops
No
Type of Spout
Swivel
Faucet Handle Style
Lever
Rough-in Valve Template Included
No
Faucet Configuration
Single Hole
Connection Type
Compression & NPSM
Handles Included
Yes
Number of Showerheads
0
Spout Reach (In.)
8.4
Scald Guard Included
No
Hose Included
Yes
Assembly Required
Yes
Temperature Limit Control
No
Pause Control
No
Number of Jets
0
CEC Certified
Yes
Collection
Neo

Description

The Neo SB-1042-BRB Pull Down Kitchen Faucet makes a sleek statement. Clean and simple lines blend with Pull Down performance, including a two-function sprayer that delivers great maneuverability and water delivery around the kitchen sink. Brushed Brass finish maintains its sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.