Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1 Hole Pull Down Kitchen Faucet

  • Mfr # SB-2142-SS

  • Zoro # G1890974


product price: $339.40
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2142-SS
Zoro #
G1890974
UPC #
671252156991
Country of Origin
China

Dimensions

Connection Size
3/8"
Width
4.26
Height
15.33
Length
10.66
Max Deck Thickness (In.)
3.169
Hose Length (In.)
30
Spout Height (In.)
8.57
Spout Length (In.)
6.76
Shower Head Face Diameter
0

Details

Number of Holes
1
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Item
Pull Down Kitchen Faucet
Valve Type
Ceramic
Material of Construction
Plastic & Metal
Flow Rate (GPM)
1.80 GPM
For Use With
RPG05-112703 Kitchen Faucet Repair Cartridge, RPG05-112704-SS
Weight
4.0
Faucet Configuration
Single Hole
Vandal Resistant
No
CEC Certified
Yes
Scald Guard Included
No
Temperature Limit Control
No
Type of Spout
Swivel
Flow Type
Aerated & Spray
Hose Included
Yes
Handle Placement
Side
Assembly Required
Yes
Faucet Handle Style
Lever
Spout Reach (In.)
8.6
Number of Jets
0
Activation Type
Rotate Handle
Massage Feature
No
Warranty
Limited Lifetime
Installation Type
Counter Mounted
Connection Type
Compression Fitting
Number of Spray Patterns
0
Integral Stops
No
Diverter Included
No
Pause Control
No
Number of Showerheads
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Valve Included
Yes
Theme
Transitional
Collection
Chelsea
Drain Included
No
Handles Included
Yes
Escutcheon Included
No

Description

A blend of modern and traditional lines, the Chelsea SB-1242-SS Pull Down Kitchen Faucet collection delivers style versatility for today's work and living spaces. The curved neck and handle make a sophisticated design statement, while the multi-function wand delivers water in two ways: wide spray or aerated stream. Stainless Steel finish maintains its sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.