Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1 Hole Spring Kitchen Faucet

  • Mfr # SB-1043-BRB

  • Zoro # G1891909


product price: $488.69
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Material of Construction
Plastic & Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1043-BRB
Zoro #
G1891909
UPC #
671252157325
Country of Origin
China

Dimensions

Connection Size
3/8"
Height
21.24
Width
4.18
Length
10.35
Hose Length (In.)
67
Max Deck Thickness (In.)
2.5
Shower Head Face Diameter
0
Spout Length (In.)
13.18
Spout Height (In.)
8.06

Details

Number of Holes
1
Finish
Brushed Bronze
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Item
Spring Kitchen Faucet
Material of Construction
Plastic & Metal
Valve Type
Ceramic
Flow Rate (GPM)
1.80 GPM
Color
Brass
For Use With
RPG05-112703 Kitchen Faucet Repair Cartridge, RPG05-112890-BRB Kitchen Faucet Repair Sprayhead Assembly w/ Seal, Brushed Brass
Weight
5.4
Integral Stops
No
Flow Type
Aerated & Spray
Handle Placement
Side
Vandal Resistant
No
Warranty
Limited Lifetime
Faucet Configuration
Single Hole
Hose Included
Yes
Drain Included
No
Faucet Handle Style
Lever
Number of Jets
0
Escutcheon Included
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Collection
Neo
Valve Included
Yes
Massage Feature
No
Number of Showerheads
0
Spout Reach (In.)
8.66
Theme
Modern
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Connection Type
Compression Fitting
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Handles Included
Yes
CEC Certified
Yes
Scald Guard Included
No
Type of Spout
Swivel
Pause Control
No
Assembly Required
Yes
Number of Spray Patterns
0
Installation Type
Counter Mounted

Description

Crafted to maximize modern style in the kitchen, the Neo SB-1043-BRB Spring Kitchen Faucet delivers smooth Pull Down functionality with a decorator's eye for design. The spring neck offers more than just form: it also delivers enhanced maneuverability around even the largest commercial-grade sink. Brushed Brass finish maintains its sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.