Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1 Hole Spring Kitchen Faucet

  • Mfr # SB-1043-MB

  • Zoro # G1891936


product price: $453.78
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Height
21.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1043-MB
Zoro #
G1891936
UPC #
671252156960
Country of Origin
China

Dimensions

Height
21.24
Width
4.18
Connection Size
3/8"
Length
10.35
Shower Head Face Diameter
0
Max Deck Thickness (In.)
2.5
Spout Height (In.)
8.06
Hose Length (In.)
67
Spout Length (In.)
13.18

Details

Number of Holes
1
Finish
Matte Black
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Item
Spring Kitchen Faucet
Material of Construction
Plastic & Metal
Valve Type
Ceramic
Flow Rate (GPM)
1.80 GPM
Color
Black
Weight
5.4
For Use With
RPG05-112703 Kitchen Faucet Repair Cartridge, RPG05-112890-MB Kitchen Faucet Repair Sprayhead Assembly w/ Seal, Matte Black
Diverter Included
No
Drain Included
No
Handle Placement
Side
Number of Jets
0
Hose Included
Yes
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Valve Included
Yes
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Escutcheon Included
No
Number of Spray Patterns
0
Theme
Modern
Shower Arm Included
No
Rough-in Valve Template Included
No
Type of Spout
Swivel
Collection
Neo
Scald Guard Included
No
CEC Certified
Yes
Faucet Configuration
Single Hole
Assembly Required
Yes
Handles Included
Yes
Connection Type
Compression Fitting
Number of Showerheads
0
Pause Control
No
Installation Type
Counter Mounted
Faucet Handle Style
Lever
Spout Reach (In.)
8.66
Massage Feature
No
Flow Type
Aerated & Spray
Temperature Limit Control
No
Activation Type
Rotate Handle

Description

Crafted to maximize modern style in the kitchen, the Neo SB-1043-MB Spring Kitchen Faucet delivers smooth Pull Down functionality with a decorator's eye for design. The spring neck offers more than just form: it also delivers enhanced maneuverability around even the largest commercial-grade sink. Matte Black finish maintains its sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.