Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 1 Hole Spring Kitchen Faucet

  • Mfr # SB-1043-SS

  • Zoro # G1892469


product price: $383.97
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1043-SS
Zoro #
G1892469
UPC #
671252156953
Country of Origin
China

Dimensions

Connection Size
3/8"
Height
21.24
Width
4.18
Length
10.35
Spout Length (In.)
13.18
Shower Head Face Diameter
0
Spout Height (In.)
8.06
Hose Length (In.)
67
Max Deck Thickness (In.)
2.5

Details

Number of Holes
1
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
No
Item
Spring Kitchen Faucet
Material of Construction
Plastic & Metal
Flow Rate (GPM)
1.80 GPM
Valve Type
Ceramic
Weight
5.4
For Use With
RPG05-112703 Kitchen Faucet Repair Cartridge, RPG05-112890-SS Kitchen Faucet Repair Sprayhead Assembly w/ Seal, Stainless Steel
Temperature Limit Control
No
Rough-in Valve Template Included
No
CEC Certified
Yes
Faucet Configuration
Single Hole
Installation Type
Counter Mounted
Valve Included
Yes
Type of Spout
Swivel
Connection Type
Compression Fitting
Diverter Included
No
Number of Jets
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
No
Self-Cleaning Nozzles
No
Massage Feature
No
Handles Included
Yes
Shower Arm Included
No
Theme
Modern
Handle Placement
Side
Escutcheon Included
No
Number of Showerheads
0
Spout Reach (In.)
8.66
Flow Type
Aerated & Spray
Warranty
Limited Lifetime
Vandal Resistant
No
Drain Included
No
Assembly Required
Yes
Faucet Handle Style
Lever
Activation Type
Rotate Handle
Integral Stops
No
Pause Control
No
Number of Spray Patterns
0
Collection
Neo
Hose Included
Yes

Description

Crafted to maximize modern style in the kitchen, the Neo SB-1043-SS Spring Kitchen Faucet delivers smooth Pull Down functionality with a decorator's eye for design. The spring neck offers more than just form: it also delivers enhanced maneuverability around even the largest commercial-grade sink. Stainless Steel finish maintains its sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.