Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 2 Hole Kitchen Faucet

  • Mfr # SB-3241-BRB

  • Zoro # G9205685


product price: $1,418.89
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3241-BRB
Zoro #
G9205685
UPC #
671252160943
Country of Origin
Portugal

Dimensions

Width
10.59
Height
7.913
Connection Size
1/2"-14
Length
10.748
Spout Height (In.)
7.45
Max Deck Thickness (In.)
1.1875
Hose Length (In.)
0
Spout Length (In.)
10.55

Details

Number of Holes
2
Finish
Satin Brass
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Flow Rate (GPM)
1.75 GPM
Valve Type
1/4 turn ceramic
Material of Construction
Brass
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Weight
5.446
Color
Brass
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
Yes
Faucet Center Measurement
8
Diverter Included
No
CEC Certified
Yes
Handle Placement
Side
Scald Guard Included
No
Spout Reach (In.)
8.9
Type of Spout
Swivel
Integral Stops
No
Drain Included
No
Shower Arm Included
No
Activation Type
Rotate Handle
Hose Included
No
Connection Type
Compression & NPSM
Pause Control
No
Assembly Required
Yes
Temperature Limit Control
No
Installation Type
Counter Mounted
Faucet Handle Style
Cross
Vandal Resistant
No
Handles Included
Yes
Flow Type
Aerated
Self-Cleaning Nozzles
No
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Collection
Proper Collection
Massage Feature
No
Theme
Modern
Faucet Configuration
8 inch deck

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Kitchen Faucet in Brushed Bronze. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Brushed Bronze finish brings a beautiful golden sheen to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.