Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 2 Hole Kitchen Faucet

  • Mfr # SB-3241-MB

  • Zoro # G9205545


product price: $1,317.54
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Valve Type
1/4 turn ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3241-MB
Zoro #
G9205545
UPC #
671252160929
Country of Origin
Portugal

Dimensions

Width
10.59
Connection Size
1/2"-14
Height
7.913
Length
10.748
Max Deck Thickness (In.)
1.1875
Spout Height (In.)
7.45
Hose Length (In.)
0
Spout Length (In.)
10.55

Details

Number of Holes
2
Finish
Matte Black
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Valve Type
1/4 turn ceramic
Material of Construction
Brass
Flow Rate (GPM)
1.75 GPM
Color
Black
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Weight
5.446
Rough-in Valve Template Included
No
Diverter Included
No
Faucet Configuration
8 inch deck
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Cross
Handle Placement
Side
Integral Stops
No
Drain Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Faucet Center Measurement
8
Vandal Resistant
No
Installation Type
Counter Mounted
Type of Spout
Swivel
CEC Certified
Yes
Connection Type
Compression & NPSM
Temperature Limit Control
No
Valve Included
Yes
Flow Type
Aerated
Warranty
Limited Lifetime
Scald Guard Included
No
Shower Arm Included
No
Massage Feature
No
Hose Included
No
Collection
Proper Collection
Assembly Required
Yes
Escutcheon Included
Yes
Activation Type
Rotate Handle
Handles Included
Yes
Theme
Modern
Spout Reach (In.)
8.9

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Kitchen Faucet in Matte Black. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Matte Black finish brings a rich, sophisticated sheen to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.