Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, 2 Hole Kitchen Faucet

  • Mfr # SB-3242-PB

  • Zoro # G9205676


product price: $1,062.69
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Connection Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3242-PB
Zoro #
G9205676
UPC #
671252160974
Country of Origin
Portugal

Dimensions

Connection Size
1/2"-14
Height
6.74
Width
10.5625
Length
11.8125
Spout Height (In.)
5.108
Hose Length (In.)
0
Spout Length (In.)
10.55

Details

Number of Holes
2
Finish
Polished Brass
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Material of Construction
Brass
Flow Rate (GPM)
1.75 GPM
Valve Type
1/4 turn ceramic
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Color
Brass
Weight
6.211
Warranty
Limited Lifetime
Connection Type
Compression & NPSM
Vandal Resistant
No
Diverter Included
No
Pause Control
No
Valve Included
Yes
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
11.23
Self-Cleaning Nozzles
No
Theme
Modern
Handles Included
Yes
Shower Arm Included
No
Drain Included
No
Escutcheon Included
Yes
Hose Included
No
Integral Stops
No
Massage Feature
No
Faucet Handle Style
Cross
Scald Guard Included
No
Activation Type
Rotate Handle
Handle Placement
Side
Faucet Center Measurement
8
Temperature Limit Control
No
Rough-in Valve Template Included
No
Faucet Configuration
Two Hole
Installation Type
Wall Mounted
Collection
Proper Collection
Type of Spout
Swivel
Assembly Required
Yes
CEC Certified
Yes

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Wall Mount Kitchen Faucet in Polished Brass. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Polished Brass finish brings a golden reflective shine to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.