
Manual Single Lever Faucet, 2 Hole, Polished Chrome (Discontinued)
- Mfr # SB-2111-LD
- Zoro # G1891507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-2111-LD
Zoro #
G1891507
UPC #
671252109751
Country of Origin
China
Dimensions
Height
5.51
Width
6.77
Length
5.59
Connection Size
1/2 In. NPSM Male
Spout Height (In.)
1.69
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
4.84
Max Deck Thickness (In.)
0.97
Description
With a clean, simplified design – the Echo SB-2111-LD Single Lever Faucet exists to complement any style or décor. Constructed entirely of durable, Low lead brass, the Echo Bathroom Faucet delivers exceptional quality and longevity. Its sleek, lever handle was crafted to feel comfortable in your hand, providing precise control over water temperature. The Echo Single Lever Faucet features a WaterSense Certified 1.5 GPM flow rate and does not include a pop-up drain.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.