Zoro Homepage

Manual Widespread Faucet, Matte Black 3 Hole

  • Mfr # CD523MB

  • Zoro # G1891437


product price: $859.24
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Weight
5.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD523MB
Zoro #
G1891437
UPC #
671252130755
Country of Origin
China

Dimensions

Length
14.0
Height
7.88
Width
5.44
Connection Size
3/8 IN.
Max Deck Thickness (In.)
2.5
Shower Head Face Diameter
0.0
Hose Length (In.)
25.59
Spout Length (In.)
0.0
Spout Height (In.)
7.62

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Widespread Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout paired with classic lever handles. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.