Zoro Homepage
This item is Discontinued.
Speakman Manual Commercial Shower Combination, 3' Mount, Polished Chrome 2 Hole SM-3080-ADA

Manual Commercial Shower Combination, 3' Mount, Polished Chrome 2 Hole (Discontinued)

  • Mfr # SM-3080-ADA
  • Zoro # G3556122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3080-ADA
Zoro #
G3556122
UPC #
671252034992
Country of Origin
China

Dimensions

Face Dia.
3 1/8 in
Diverter Tub Spout Length
0
Height
0.0
Width
0.0
Manufacturers Warranty Length
5 yr
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Hose Length
60"
Length
0.0
Handheld Showerhead Thickness
3 1/8 in
Handheld Showerhead Width
3 1/8 in
Spout Height (In.)
0.0
Shower Head Face Diameter
3.13
Spout Length (In.)
0.0
Hose Length (In.)
60.0
Max Deck Thickness (In.)
0.0

Details

Faucet Operation
Manual
Mounting Hole Center to Center
3'
Number of Holes
2
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
2.5 gpm
Number of Handles
1
Flow Outlet Type
Shower Spray
Weight
9.0
Item
Commercial Shower Combination
Material of Construction
Brass & Plastic
Connection
1/2 in NPT, 1/2 in Sweat
Type
Handheld
Flow Rate (GPM)
2.5 GPM
Max. Flow
2 to 2.5 GPM
Shower Head Type
Handheld
Ligature Resistant
No
Includes
Flange
Primary Material
Metal, Plastic
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Compliance
ASSE and ASME
Features
Temperature Can Be Adjusted Through the Temperature Limit Stops and the Valves Have a Ceramic Temperature Regulating Module
Faucet Finish
Polished Chrome
Valve Type
Ceramic
Material
Chrome Plated Brass
Vandal Resistant Features
Vandal Resistant Valves
Connection Type
NPT and Sweat/Solder
CEC Compliant
Non CEC Compliant
Series
Sentinel Mark II
ADA Compliance
Yes
Color
Chrome
For Use With
Speakman Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit, SPINDLE GROUP 1IN LON, SPINDLE GROUP 1-1/2IN, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0843 Mark II shower cartridge, Speakman Repair Part RPG05-0847 Shower diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Showerhead Type
Handheld
Showerhead Shape
Flat Circle
Includes Tub Spout
No
Showerhead Spray Pattern
Jet
Trim Finish
Polished Chrome
Showerhead Function
Single
Includes Handle
Handle Included
Handheld Showerhead Flow Rate
2.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Not Included
Showerhead Material
Brass, Metal
Includes Trim Plate
Trim Plate Included
Includes Handheld Showerhead
Handheld Showerhead Included
Face Shape
Circle
Includes Valve
Valve Included
Massage Feature
No
Valve Included
Yes
Assembly Required
No
Shower Head Function
Single Function
Handles Included
Yes
Type of Shower Arm
Bent
Shower Arm Included
Yes
Shower Head Shape
Round
Escutcheon Included
Yes
Theme
Commercial
Self-Cleaning Nozzles
Yes
Number of Jets
50
Number of Spray Patterns
1
Pause Control
Yes
Integral Stops
No
Vandal Resistant
No
Temperature Limit Control
Yes
Spout Reach (In.)
0.0
Hose Included
Yes
Collection
Sentinel Mark II
Drain Included
No
Rough-in Valve Template Included
Yes
Activation Type
Rotate Handle
Number of Showerheads
1
CEC Certified
No
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Scald Guard Included
Yes
Diverter Included
No
Installation Type
Wall Mounted
Handle Placement
Center of Valve
Flow Type
Aerated
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant Valves

Description

Showerhead Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 1/8 in, Handheld Showerhead Width 3 1/8 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in FNPT, Showerhead Function Single, Showerhead Material Brass, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Jet, Handheld, Trim Finish Polished Chrome

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.