Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 4" to 6" Mount, 2 Hole Single Handle Faucet, Polished Chrome S-3661-CA-E

Manual 4" to 6" Mount, 2 Hole Single Handle Faucet, Polished Chrome (Discontinued)

  • Mfr # S-3661-CA-E
  • Zoro # G3770588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3661-CA-E
Zoro #
G3770588
UPC #
671252118197
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Spout Length
8 in
Height
12.0
Overall Height
12"
Width
4.13
Water Inlet Connection Size
1/2 in
Spout Height
12 in
Length
8.0
Connection Size
3/8 In.
Spout Length (In.)
8.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
7.0

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4" to 6"
Number of Holes
2
Mounting Type
Deck Mounted
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Single Lever
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Spray
Weight
4.1
Valve Type
Ceramic
Mounting Type - Faucet
Deck
Battery Charger CEC Compliant
CEC Compliant
Faucet Handle Type
Joystick
Power Source
Manual
Includes
*
Compliance
ASME A112.18.1/CSA B125.1
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Standard
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Temp. Control
No
Series
Commander
Replacement Cartridge
None
Item
Single Handle Faucet
Drain Type
None
Faucet Finish
Chrome
Residential / Commercial
Both
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Laminar
Connection
1/2"
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Material
Lead Free Solid Brass
Faucet Body Material
Brass
Temperature Control
No
Faucet Activation
Manual
Faucet Handle Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
6 in
Material of Construction
Brass
Connection Type
Compression
Color
Chrome
Flow Rate (GPM)
0.5 GPM
Vandal Resistant
No
Escutcheon Included
No
Massage Feature
No
CEC Certified
Yes
Activation Type
Lift
Diverter Included
No
Collection
Commander
Handle Placement
Side
Handles Included
Yes
Shower Arm Included
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Pause Control
No
Installation Type
Counter Mounted
Flow Type
Laminar
Number of Spray Patterns
0
Faucet Handle Style
Lever
Scald Guard Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Type of Spout
Swivel
Drain Included
No
Warranty
Limited Lifetime
Number of Jets
0
For Use With
8"gooseneck Assembly, Single Lever Faucet Assy., Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Laminar Repair Group, Use A-ELF Laminar Flow Kit, Aerator Assembly 1.2 for SB-1311-PC, Stainless Steel Hose
Faucet Configuration
Two Hole
Self-Cleaning Nozzles
No
Theme
Commercial
Assembly Required
Yes
Number of Showerheads
0
Temperature Limit Control
No
Valve Included
Yes
Integral Stops
No

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.