Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Angled Straight Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # SB-1003-E

  • Zoro # G3770518


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Lead Free Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1003-E
Zoro #
G3770518
UPC #
671252118265
Country of Origin
China

Dimensions

Height
6-1/8"
Spout Length
3 7/8 in
Overall Height
6-1/8"
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Spout Height
6 1/8 in
Overall Width
2 3/16 in
Spout Height - Maximum
6 1/8 in
Spout Outlet Height
4 in
Inlet Connection Size
3/8 in
Overall Depth
5 13/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Faucet Operation
Manual
Material
Lead Free Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Centerset
ADA Compliant
Yes
Application
Commercial, Residential
Finish
Chrome
Handle Type
Joystick
Flow Rate
1.2 gpm
Faucet Spout Shape
Angled Straight
Handle Material
Brass
Item
Angled Straight Bathroom Faucet
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Replacement Cartridge
Mfr. No. RPG05-0986
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2" MNPS
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Drain Type
Pop-Up Rod
Mounting Type - Faucet
Deck
Residential / Commercial
Both
Series
Neo
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Temp. Control
No
Drain Style
Drain with Pop-Up Rod
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Flow Outlet Type - Faucet
Aerated
Power Source
Manual
Compliance
ASME A112.18.1/CSA B125.1
Commercial / Residential
Residential
Faucet Spout
Standard
Faucet Type
Bathroom Sink Faucet
Ligature Resistant
No
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Joystick
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Faucet Activation
Manual
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 13/16 in
Replacement Cartridge Mfr. Model Number
RPG05-0986
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
1
Warranty
1 yr
Spout Shape
Angled Straight
Compatible Cartridge Manufacturer Part Number
RPG05-0986
Operation Method
Manual
For Location
Bathroom
Product Type
Faucet
Includes Drain
Drain Included
Flow Rate - Maximum
1.2 gpm
Flow Type
Spray
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Not Vandal-Resistant
Spout Style
Fixed
Inlet Connection Type
Compression

Description

Item Angled Straight Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.